Headspace screw top vials
Headspace screw top vials with "P" logo, 20,00 ml, 23×75,5 mm, Glass, Clear, No
Catalog # PERCN9306078
Supplier: PerkinElmer
Jump to:
Product Details & Documents
Specifications
- Cap included:No
- Ø×H:23×75,5 mm
- Capacity:20,00 ml
- Colour:Clear
- Description:Headspace screw top vials with "P" logo
- Material:Glass



