Order Entry
Export
Orders LinkContactUsLinkComponent
Conductive grid tapes, CGT™

Conductive grid tapes, CGT™

Cleanroom conductive grid tape, CGT™, -, 33 m (36 yds.), 25 mm
Catalog # 819-0018
Supplier:   MICRONOVA
Conductive grid tapes, CGT™
Catalog # 819-0018
Supplier:  MICRONOVA
Conductive grid tapes, CGT™
Conductive grid tapes, CGT™

Cleanroom conductive grid tape, CGT™, -, 33 m (36 yds.), 25 mm

Price
27,90 €
Log in for availability
1 * 1 Roll
Product Details & Documents

Conductive, anti-static polypropylene tape, specially designed with conductive grids embedded between two anti-static layers, for use on devices in ESD sensitive environments.

  • Heavy-duty, anti-static copolymer tape with acrylic adhesive
  • Manufactured for use in ESD sensitive environments
  • Features a conductive grid embedded between two antistatic layers
  • Conducts charge away from substrate
  • Protects sensitive devices that would be otherwise damaged by normal insulating tape
  • Provides an effective static shield and prevents static buildup
  • Prevents shedding, flaking, cracking, or chipping of the grids
  • 36 yards wound on a 3" plastic core

The Micronova CGT™ Conductive Grid Tape features conductive grids that are embedded between two anti-static layers to provide an effective static shield. This design prevents static build-up, as well as preventing any shedding, flaking, cracking, or chipping of the grids.

Ordering information: For additional widths, contact your Avantor sales representative.

Specifications
  • Sterile:
    -
  • Width:
    25 mm
  • Description:
    Cleanroom conductive grid tape, CGT™
  • Length:
    33 m (36 yds.)
  • Seq:
    03