Capillary columns, Rtx®-1301
Capillary, Rtx®-1301, 1,80 µm, 0,32 mm, 30 m
Catalog # 568-0055
Supplier: Restek
Jump to:
Product Details & Documents
General purpose columns for residual solvents, alcohols, oxygenates and volatile organic compounds.
Low to midpolarity phase; Crossbond® 6% cyanopropylphenyl/94% dimethyl polysiloxane
Temperature range: –20 to 280 °C
Suitable replacement for: DB-1301, DB-624, VF-1301ms, VF-624ms, CP-1301, ZB-624. Equivalent to USP G43 phase.
Specifications
- Column Format:Capillary
- Film thickness:1,80 µm
- Ø int.:0,32 mm
- Length:30 m
- Phase:Rtx®-1301



