Saccharometers
30 - 40%, 0,1 %, 20 °C, 300 mm
Catalog # 614-0260
Supplier: Alla France
Jump to:
Product Details & Documents
These saccharometers are designed for reading below the meniscus.
Specifications
- Length:300 mm
- Seq:05
- Calibration temperature:20 °C
- Division:0,1 %
- Range:30 - 40%



