Order Entry
Export
Orders LinkContactUsLinkComponent
Saccharometers

Saccharometers

-5 - +5%, 0,1 %, 20 °C, 300 mm
Catalog # 614-0257
Supplier:   Alla France
Saccharometers
Catalog # 614-0257
Supplier:  Alla France
Saccharometers
Saccharometers

-5 - +5%, 0,1 %, 20 °C, 300 mm

Price
76,70 €
Log in for availability
1 * 1 items
Product Details & Documents

These saccharometers are designed for reading below the meniscus.

Specifications
  • Length:
    300 mm
  • Seq:
    01
  • Calibration temperature:
    20 °C
  • Division:
    0,1 %
  • Range:
    -5 - +5%