Saccharometers
0 - 10 %, 0,1 %, 20 °C, 300 mm
Catalog # 614-0256
Supplier: Alla France
Jump to:
Product Details & Documents
These saccharometers are designed for reading below the meniscus.
Specifications
- Length:300 mm
- Seq:02
- Calibration temperature:20 °C
- Division:0,1 %
- Range:0 - 10 %



