General purpose hydrometers, S50
1,700 - 1,750 g/ml, 0,002 g/ml, 190 mm
Catalog # ALLA3502SC17060HQP
Supplier: Alla France
Jump to:
Product Details & Documents
General purpose hydrometers graduated in SG and calibrated at 60 °F (15 °C).
Certifications: ISO 650
Specifications
- Length:190 mm
- Division:0,002 g/ml
- Range:1,700 - 1,750 g/ml



