Calibrated Baumé hydrometers
–2 - 15, 0,5, 300 mm
Catalog # ALLA0151FC002/20QP
Supplier: Alla France
Jump to:
Product Details & Documents
Baumé hydrometers calibrated at 20 °C.
Specifications
- Length:300 mm
- Seq:02
- Division:0,5
- Range:–2 - 15
Baumé hydrometers calibrated at 20 °C.