Calibrated Baumé hydrometers
–2 - 10, 0,1, 315 mm
Catalog # ALLA0101TC002/20QP
Supplier: Alla France
Jump to:
Product Details & Documents
Baumé hydrometers calibrated at 20 °C.
Specifications
- Length:315 mm
- Seq:05
- Division:0,1
- Range:–2 - 10
Baumé hydrometers calibrated at 20 °C.