Automation tips for Tecan®, Axygen®
EV-50-R-S, 50 µl, +, -, Transparent, MCA96 / HV96, 50 racks, 96 each
Supplier: Corning
Jump to:
Product Details & Documents
PP, with or without filter, sterile or non sterile.
- Black tips are conductive for liquid level-sensing protocols
- Optimised fine point for accurate dispensing
- Certified RNase-, DNase- and endotoxin-free
These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality.
EVO-style tips are compatible with Tecan Freedom EVO®, Caliper Zephyr® SPE, and BioTek® Precision™ robotic pipetting systems.
Genesis-style tips are compatible with Tecan Genesis Freedom, Freedom EVO, and MiniPrep robotic workstations, as well as Cavro®, PerkinElmer/Packard Multiprobe II HT, and Multiprobe II HT EX workstations.
Packaging: Packaged in plastic blister packs.
Caution: * Economy packed in cardboard wrapper.
Documents
Specifications
- Packed:50 racks, 96 each
- Sterile:+
- Volume:50 µl
- Seq:25
- Tip style:EV-50-R-S
- Tip colour:Transparent
- For use with:MCA96 / HV96
- Filter:-



