Vacuum pumps
Electric vacuum pump 230 V, 50 Hz, multiple filtration run with multi-branch manifolds, Microsart® maxi.vac
Catalog # SART16694-2-50-22
Supplier: Sartorius
Jump to:
Product Details & Documents
The vacuum pump series Microsart® maxi.vac and Microsart® mini.vac provide up to date technology for daily use in the Microbiology laboratory environment.
- Electric neoprene membrane pumps
- Oil- and maintenance-free
- Low noise level
The vacuum produced by these pumps is controlled and can be easily adjusted to your specifications. Thus sensitive cells (e.g. bacteria) are concentrated on the surface of a membrane filter under better conditions, which results in decreased mortality of the cells, higher recovery rates and shorter incubation times.
Specifications
- Model:Microsart® maxi.vac
- Description:Electric vacuum pump 230 V, 50 Hz, multiple filtration run with multi-branch manifolds
- Seq:08
- Power connection:230 V, 50 Hz
- Cat. No.:SART16694-2-50-22
- Diaphragms:Neoprene
- Permitted gas and ambient air temperature:5…40 °C
- Flow rate:22 l/min
- Vacuum:100 mbar
- Protection class:IP 44
- Electrical supply:130 W
- W×D×H:261×110×204 mm
- Weight:7,1 kg



