Order Entry
Export
Orders LinkContactUsLinkComponent
Clinical refractometers

Clinical refractometers

Dogs, 1,000 − 1,060 °Bx, ±0,001 %, 0,001 °Bx
Catalog # ATAG4510
Supplier:   Atago
Clinical refractometers
Catalog # ATAG4510
Supplier:  Atago
Clinical refractometers
Clinical refractometers

Dogs, 1,000 − 1,060 °Bx, ±0,001 %, 0,001 °Bx

Price
352,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Digital 'pocket' refractometers for the urine specific gravity (USG) of pets.

  • Single handed operation: Three second response
  • IP 65 allows rinsing off the sample with running water
  • Pocket battery operated instruments delivering rapid results with ATC

Used in clinical applications.

Certifications: IP 65 allows rinsing off the sample with running water.

Delivery information: Supplied with two AAA batteries.

Specifications
  • Model:
    Dogs
  • Range:
    1,000 − 1,060 °Bx
  • Resolution:
    0,001 °Bx
  • Precision:
    ±0,001 %
  • Cat. No.:
    ATAG4510
  • Response time:
    3 seconds
  • W×D×H:
    55×31×109 mm
  • Weight:
    100 g