Combined pH Electrodes
Combined glass pH electrode DGi101-SC, Plug & Play, with sensor chip, DGi101-SC, Plug & Play, micro, 0 - 14, 0...+100 °C, Glass, 3 mol/L KCl, Ceramic frit, 3×162,5 mm, S12, Aqueous media (small samples)
Catalog # 662-1894
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
Combined glass pH electrodes for direct pH measurement and acid/base titrations in aqueous or non-aqueous media. The all-rounder for a large variety of uncritical applications in almost all kinds of industries: Acid content of beverages, acid and base capacity of water samples, pH start applications.
- Integrated glass sleeve for secure fixation in the titration head
- With S7 screw cap and detachable cap or with Plug & Play S12 connection
- Plug & Play sensor features an integrated sensor chip which allows data storing and monitoring
DG111-SC/DGi111-SC/DG114-SC/DGi114-SC: ARGENTHAL™ reference system
DG113-SC/DGi113-SC: Ag/AgCl/LiCl reference system
DGi101-SC/DG115-SC/DGi115-SC: ARGENTHAL™ reference system with silver ion trap
DGi116-Solvent: ARGENTHAL™/LiCl reference system
: Each electrode is supplied with 25 ml of reference electrolyte, individual quality certificate and unique serial number.
Specifications
- Connection:S12
- Ø×L:3×162,5 mm
- For:Aqueous media (small samples)
- Type:DGi101-SC, Plug & Play, micro
- Description:Combined glass pH electrode DGi101-SC, Plug & Play, with sensor chip
- Material:Glass
- Seq:05
- Diaphr.:Ceramic frit
- Electrolyte:3 mol/L KCl
- Temp.:0...+100 °C
- pH:0 - 14



