Cryogenic freezer boxes, CryoFile™, WHEATON®
9×9, Cryovials 5 ml, Blue, 130×130×97 mm
Catalog # 479-2009
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
High quality chip-board, spray coated with polyethylene.
- Water repellent material allows for longer durability
- Numbering system printed on lid and bottom of the box
- Withstands cryogenic temperatures to –196 °C
- Six colours provide easy sample idenfication
Use for batching and storing cryogenic vials or ampoules. Partitions numbered from 1 to 81 for easy content identification.
Documents
VWRBRO_007b Biobanking_EU
Product Literature
Specifications
- Compartments:9×9
- For:Cryovials 5 ml
- W×D×H ext.:130×130×97 mm
- Colour:Blue



