Order Entry
Export
Orders LinkContactUsLinkComponent
Cryogenic freezer boxes, CryoFile™, WHEATON®

Cryogenic freezer boxes, CryoFile™, WHEATON®

9×9, Cryovials 5 ml, Yellow, 130×130×97 mm
Catalog # 479-2003
Supplier:   DWK Life Sciences
Cryogenic freezer boxes, CryoFile™, WHEATON®
Catalog # 479-2003
Supplier:  DWK Life Sciences
Cryogenic freezer boxes, CryoFile™, WHEATON®
Cryogenic freezer boxes, CryoFile™, WHEATON®

9×9, Cryovials 5 ml, Yellow, 130×130×97 mm

Price
221,00 €
Log in for availability
1 * 15 items
Product Details & Documents

High quality chip-board, spray coated with polyethylene.

  • Water repellent material allows for longer durability
  • Numbering system printed on lid and bottom of the box
  • Withstands cryogenic temperatures to –196 °C
  • Six colours provide easy sample idenfication

Use for batching and storing cryogenic vials or ampoules. Partitions numbered from 1 to 81 for easy content identification.

Documents

Specifications
  • Compartments:
    9×9
  • For:
    Cryovials 5 ml
  • W×D×H ext.:
    130×130×97 mm
  • Colour:
    Yellow