Transfer pipettes, fine tip
Extended fine tip, 3,3 ml, 20 µl, 153 mm, +, Bulk
Catalog # ALPCLW4638
Supplier: Alpha Laboratories
Jump to:
Product Details & Documents
Non toxic, food grade LDPE.
- For careful control and small volume transfers
- Ideal for supernatant removal, slide preparation and gel loading
Documents
Specifications
- Packed:Bulk
- Sterile:+
- Capacity:3,3 ml
- Description:Extended fine tip
- Length:153 mm
- Seq:07
- Drop vol.:20 µl



