Order Entry
Export
Orders LinkContactUsLinkComponent
Inverted fluorescence microscopes, Axio Vert A1 FL-LED

Inverted fluorescence microscopes, Axio Vert A1 FL-LED

Filter set 49 DAPI shift free
Catalog # ZEIS4880499901400
Supplier:   ZEISS
Inverted fluorescence microscopes, Axio Vert A1 FL-LED
Catalog # ZEIS4880499901400
Supplier:  ZEISS
Inverted fluorescence microscopes, Axio Vert A1 FL-LED
Inverted fluorescence microscopes, Axio Vert A1 FL-LED

Filter set 49 DAPI shift free

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

The Axio Vert A1 FL-LED has a four-position mount for LED modules for reflected light fluorescence. One position is for green fluorescent protein (GFP).

  • Differential interference contrast to observe the finest cells structures (optional)
  • LED fluorescence, long lifetime, homogeneous illumination with full intensity
  • No heating and cooling period required during the LED fluorescence
  • Ergonomic design to comfortably work in an upright position
  • Optional contrast systems (iHMC, PlasDIC, DIC)
Specifications
  • Description:
    Filter set 49 DAPI shift free
  • Seq:
    902
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Intermediate phototube, H = 50 mm, left port
    Intermediate phototube, H = 50 mm, left port
    ZEIS4251469031000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Specimen stage, 232×230 mm
    Specimen stage, 232×230 mm
    ZEIS4320379000000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Mounting frame insert, Flex M for slides and chambers
    Mounting frame insert, Flex M for slides and chambers
    ZEIS4323339060000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Eyepiece PL, 10×/23 Br. foc.
    Eyepiece PL, 10×/23 Br. foc.
    ZEIS4440369000000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Eyepiece eyecups
    Eyepiece eyecups
    630-1416
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Microscope stand
    Microscope stand
    630-2148
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Dust protection set
    Dust protection set
    ZEIS4343089000000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Slider with fixed phase stop, Ph 1/0,4
    Slider with fixed phase stop, Ph 1/0,4
    ZEIS4267179020000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • LD condenser, 0,4
    LD condenser, 0,4
    ZEIS4242289020000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Mounting frame insert, Flex M for Petri dishes
    Mounting frame insert, Flex M for Petri dishes
    ZEIS4323339050000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Reflector module FL EC P&C
    Reflector module FL EC P&C
    ZEIS4249310000000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Binocular tube 45°/23
    Binocular tube 45°/23
    ZEIS4255239000000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Object guide M, 130×85 mm
    Object guide M, 130×85 mm
    ZEIS4323339040000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Mounting frame, Flex M
    Mounting frame, Flex M
    ZEIS4323339030000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Conversion filter, 5700 - 3200 K (Ø = 32 mm)
    Conversion filter, 5700 - 3200 K (Ø = 32 mm)
    ZEIS4278099000000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Transmitted light for LED illuminator
    Transmitted light for LED illuminator
    ZEIS4230049020000
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Labscope module multi channel DLic, for acquisition of fluorescence and transmitted light images in independent channels
    Labscope module multi channel DLic, for acquisition of fluorescence and transmitted light images in independent channels
    ZEIS4101360129100
    Log in for availability
    1 * 1 items