Stoppers for tubes
Grip stopper, 16 mm O.D., Natural
Catalog # GREI310321_500
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
PLUG Ø16MM PE W/TONGUES NATURAL 1 * 1.000 items Catalog #212-0550
Product 212-0550 is a replacement for GREI310321_500 but varies by Brand, Packaging or Quantity.
GRIP CAP 16MM 1 * 100 items Catalog #212-0642
Product 212-0642 is a replacement for GREI310321_500 but varies by Brand, Packaging or Quantity.
Product Details & Documents
Specifications
- For tubes:16 mm O.D.
- Colour:Natural
- Description:Grip stopper
- Seq:08



