Order Entry
Export
Orders LinkContactUsLinkComponent
Screw caps with aperture

Screw caps with aperture

GL 25, 15,0 mm
Catalog # BOHLH983-03
Supplier:   Bohlender
Screw caps with aperture
Catalog # BOHLH983-03
Supplier:  Bohlender
Screw caps with aperture
Screw caps with aperture

GL 25, 15,0 mm

Price
12,20 €
Log in for availability
1 * 1 items
Product Details & Documents

PTFE/Glass fibre, PBTP or PPS.

  • Suitable gasket rings and septums are available separately

Screw cap with handy knurl, suitable for GL threads, with aperture. Joining piece between tubes with flange and tubes with GL thread.

PTFE/Glass fibre
Temperature resistance: −200 to +250 °C
Universal chemical resistance

PBPT
Temperature resistance: from −45 to +140 °C
Good chemical resistance

PPS
Temperature resistance: from −20 to +250 °C
Universal chemical resistance

Specifications
  • Hole Ø:
    15,0 mm
  • Thread:
    GL 25
  • Seq:
    03