Sample containers, with screw cap, STERILIN®
250 ml, 65,5 mm, 119,5 mm, Printed label, metal screw cap, Irradiated, Triple bagged, PS
Supplier: Sterilin
Jump to:
Product Details & Documents
Polystyrene, clear, with screw cap.
- Triple-wrapped with two easy tear bags within a bulk outer liner bag
- Sterilized by gamma irradiation
- Marked with an irradiation dot as assurance of sterility and batch details for full traceability
- Leak-tested in accordance with BS EN 14254 Annexe D
Ideal for use in hospital theatres to facilitate a sterile transfer of product.
Certifications: CE marking denotes compliance with the European Directive 98/79/EC.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Documents
Specifications
- Ext.Ø:65,5 mm
- Packed:Triple bagged
- Type:Printed label, metal screw cap
- Version:Irradiated
- Capacity:250 ml
- Height:119,5 mm
- Material:PS
- Seq:03



