Order Entry
Export
Orders LinkContactUsLinkComponent
Sample containers, with screw cap, STERILIN®

Sample containers, with screw cap, STERILIN®

30 ml, 31,0 mm, 94 mm, Printed label, PP screw cap, Irradiated, Triple bagged, PS
Catalog # 216-1557
Supplier:   Sterilin
Sample containers, with screw cap, STERILIN®
Catalog # 216-1557
Supplier:  Sterilin
Sample containers, with screw cap, STERILIN®
Sample containers, with screw cap, STERILIN®

30 ml, 31,0 mm, 94 mm, Printed label, PP screw cap, Irradiated, Triple bagged, PS

Price
675,00 €
Log in for availability
1 * 150 items
Product Details & Documents

Polystyrene, clear, with screw cap.

  • Triple-wrapped with two easy tear bags within a bulk outer liner bag
  • Sterilized by gamma irradiation
  • Marked with an irradiation dot as assurance of sterility and batch details for full traceability
  • Leak-tested in accordance with BS EN 14254 Annexe D

Ideal for use in hospital theatres to facilitate a sterile transfer of product.

Certifications: CE marking denotes compliance with the European Directive 98/79/EC.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.

Specifications
  • Ext.Ø:
    31,0 mm
  • Packed:
    Triple bagged
  • Type:
    Printed label, PP screw cap
  • Version:
    Irradiated
  • Capacity:
    30 ml
  • Height:
    94 mm
  • Material:
    PS
  • Seq:
    01