Bottles, narrow neck, PYREX®
15000 ml, 258 mm, 460 mm, 59 mm
Catalog # BIBB1526/20D
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- For use with rubber stoppers
- Excellent chemical resistance, high temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Marked with volume and equipped with a white labelling field.
Certifications: ISO 4796.
Specifications
- Ext.Ø:258 mm
- Capacity:15000 ml
- Height:460 mm
- Seq:08
- Neck I-Ø:59 mm



