Dropping bottles, LDPE, LaboPlast®
100 ml, 136 mm, 45 mm, 18 mm
Catalog # BURK0306-0100
Supplier: BURKLE
Jump to:
Product Details & Documents
LDPE, translucent.
- Cut off dropper tip before first use
- Can be reclosed using the captive cap provided
- Captive cap and dropper cap PE
Dropping bottles are particularly suitable for liquids which must be dispensed in small amounts, drop by drop or as a fine jet.
Specifications
- Ext.Ø:45 mm
- Thread:18 mm
- Capacity:100 ml
- Height:136 mm
- Seq:04



