Order Entry
Export
Orders LinkContactUsLinkComponent
Homogeniser, POLYTRON® system PT 3100 D

Homogeniser, POLYTRON® system PT 3100 D

PT MR-3100 D, EU-plug, 230V
Catalog # 441-0750
Supplier:   KINEMATICA
Homogeniser, POLYTRON® system PT 3100 D
Catalog # 441-0750
Supplier:  KINEMATICA
Homogeniser, POLYTRON® system PT 3100 D
Homogeniser, POLYTRON® system PT 3100 D

PT MR-3100 D, EU-plug, 230V

Price
4 370,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stand model, digital, volume range 0,1 ml to 10 litres. Powerful unit for a wide range of dispersing and homogenising applications in the laboratory using the rotor/stator principle. Remote operation can be achieved with PC control using the supplied software and selection of the AUTO–mode.

  • Safe quick-coupling mechanism for rapid change of the dispersing aggregates
  • Intelligent control for a constant speed independent of load changes
  • Soft-start, overload protection and speed stabilisation
  • Three operation modes; STANDARD-, TIMER- and AUTO-Mode
  • LCD and keypad for improved digital user interface to set and view a wide range of process parameters

IP protection class according to DIN EN 60529: IP 20. Safety according to EN/IEC 61010

Certifications: IP protection class according to DIN EN 60529: IP 20. Safety according to EN/IEC 61010

Ordering information: Drive unit supplied with PC software and connecting cable to PC. Dispersing aggregates and stands must be ordered separately.

Specifications
  • Description:
    PT MR-3100 D, EU-plug, 230V
  • Seq:
    02
  • Cat. No.:
    441-0750
  • Sound level:
    73 dB(A) @ 30000 min-1
    66 dB(A) @ 25000 min-1
  • Speed display:
    Digital
  • Motor rating:
    800 W output / 1200 W input
  • Speed range:
    500 - 30000 min⁻¹
  • Model:
    POLYTRON® PT 3100 D
  • Volume H₂O:
    0,1 - 10000 ml
  • Weight:
    3,9 kg
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Electric plate stand with lifting telescopic bar, includes up/down button and non-slip mat, CH-plug
    Electric plate stand with lifting telescopic bar, includes up/down button and non-slip mat, CH-plug
    KINE11040036
    PT 2500 E, PT 4000 and PT 3100 D and PT 6100 D drives
    Log in for availability
    1 * 1 items - 2 510,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • H-stand, anodised
    H-stand, anodised
    431-1240
    3100D
    Log in for availability
    1 * 1 items - 2 130,00 €