Trays, large deep
White, 50 l, 550×430×310 mm
DELT19603
: DELTALAB
Trays made of natural HDPE.
- Stackable
- Good temperature resistance
- Good chemical resistance
With ergonomically designed handles.
- Capacity:50 l
- Colour:White
- Seq:01
- W×D×H:550×430×310 mm



