Order Entry
Export
Orders LinkContactUsLinkComponent
 

Probes for 845

Tip for measurement in air, TC type K, −200...+1300 °C, Class 1 (EN 60584-2), 1000 mm, 3×1000 mm
Catalog # 620-2257
Supplier:   Testo
Probes for 845
Catalog # 620-2257
Supplier:  Testo
Probes for 845
Probes for 845

Tip for measurement in air, TC type K, −200...+1300 °C, Class 1 (EN 60584-2), 1000 mm, 3×1000 mm

Price
60,00 €
Log in for availability
1 * 1 items
Specifications
  • Range:
    −200...+1300 °C
  • Description:
    Tip for measurement in air, TC type K
  • Length:
    1000 mm
  • Seq:
    08
  • Accuracy:
    Class 1 (EN 60584-2)
  • Application:
    Immersion/penetration
  • Ø×L:
    3×1000 mm