Nalgene®, Biotainer® Bottles
125 ml, 38 mm, 26 mm, 104 mm
Supplier: Thermo Fisher Scientific
Nalgene®, Biotainer® Bottles
Catalog # NALG3030-42
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Durable, translucent PC construction ensures the integrity of your sample.
- Closures feature a silicone liner for leakproof assurance
- Customisation options are available for fluid transfer applications
- Extensive validation documentation support
- Suitable for use in storage conditions of –100 to +100 °C
- Graduated
Designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.
Warranty: 90 days.
Certifications: USP Class VI, non-cytotoxic, USP <661>, non-pyrogenic.
Specifications
- Thread:38 mm
- Capacity:125 ml
- Height:104 mm
- Seq:03
- Neck I-Ø:26 mm
- Cat. No.:NALG3030-42
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



