Bunsen burners
Bunsen burner, 290 g, Bottled gas, 17 mm, 1550 °C
Catalog # USBE1046-1
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
These air regulated bunsen burners have a double lever stop-cock with pilot flame inside.
Specifications
- Max. temp.:1550 °C
- Description:Bunsen burner, 290 g
- Seq:002
- Head Ø:17 mm
- For:Bottled gas



