Bottles, wide neck, HDPE, rectangular, with screw caps, Nalgene®
125 ml, 28 mm, HDPE, Opaque amber, 21 mm, 102 mm, Yes, PP, Opaque amber, 28 mm, Screw cap
Catalog # NALG312009-0004
Supplier: Thermo Fisher Scientific
Bottles, wide neck, HDPE, rectangular, with screw caps, Nalgene®
Catalog # NALG312009-0004
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Rectangular opaque amber bottles are made up of HDPE designed to protect light sensitive liquids or dry materials.
- Space saving
- Chemical- and puncture resistance
- Leakproof sealing with opaque PP closures
- Non sterile
Certifications: Compliance with ISO 13485:2003; 21CFR177.1520 and USP Class VI.
Delivery information: Bottles are supplied with opaque amber PP closure.
Packaging: Bottles and closures are packed in separate polybags within the same carton.
Documents
NALG312009-0032_TDS_EN
Datasheet
Specifications
- Cap included:Yes
- Cap material:PP
- Cap Size:28 mm
- Closure type:Screw cap
- Thread:28 mm
- Capacity:125 ml
- Height:102 mm
- Material:HDPE
- Seq:01
- Cap colour:Opaque amber
- Neck I-Ø:21 mm
- Bottle colour:Opaque amber
- Cat. No.:NALG312009-0004
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



