Seals for threaded connection caps, double sided, BOLA
Hole Ø 6 mm, GL 18, 16 mm
Catalog # BOHLH977-16
Supplier: Bohlender
Jump to:
Product Details & Documents
Silicone ring with double-sided PTFE washer. After assembly, the product is only exposed to PTFE.
- Temperature resistance: from –60 to +230 °C
- Universal chemical resistance
Specifications
- Thread:GL 18
- Tube ext.Ø:16 mm
- Description:Hole Ø 6 mm
- Seq:02



