Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR®, Test Sieves, 315×75 mm

315 mm, 75 mm, 0,355 mm
Catalog # 510-1118
Supplier:   VWR Collection
VWR®, Test Sieves, 315×75 mm
Catalog # 510-1118
Supplier:  VWR Collection
VWR®, Test Sieves, 315×75 mm
VWR®, Test Sieves, 315×75 mm

315 mm, 75 mm, 0,355 mm

Price
241,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Frame: Stainless steel; woven wire cloth: Stainless steel, ISO 3310, ASTM E11, BS 410, AFNOR.

Optional: Inspection certificate of calibration 3.1 according to DIN EN 10204 with measuring results of a specific test.

Sieves and accessories of other dimensions are available on request.
Please go to website for a full overview.

All sieves are supplied with serial number and a certificate of compliance with the order 2.1 according to DIN EN 10204. Further certificates and calibration services are available. Contact your local Avantor sales office for further details.

 : Supplied as standard with a certificate of compliance 2.1 according to DIN EN 10204.

Specifications
  • Ø:
    315 mm
  • Mesh size:
    0,355 mm
  • Height:
    75 mm
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • 510-1238
    Calibration certificate 3.1 according to EN 10204 (together with initial order of sieve). Up to 315 mm
    Log in for availability
    1 * 1 items - 202,00 €

  • 510-1241
    Inspection certificate 3.1 according to EN 10204 (together with initial order of sieve). Up to 315 mm
    Log in for availability
    1 * 1 items - 80,40 €

Accessories

Product Information

  • Catalog #
    Ø
    Height
    Availability
    Price
  • Intermediate ring (sieve frame without base)
    Intermediate ring (sieve frame without base)
    510-1236
    315 mm
    75 mm
    Log in for availability
    1 * 1 items - 114,00 €

Product Information

  • Catalog #
    Ø
    Height
    Availability
    Price
  • Sieve pan with discharge nozzle
    Sieve pan with discharge nozzle
    510-1235
    315 mm
    75 mm
    Log in for availability
    1 * 1 items - 317,00 €

Product Information

  • Catalog #
    Ø
    Height
    Availability
    Price
  • Sieve pan
    Sieve pan
    510-1234
    315 mm
    75 mm
    Log in for availability
    1 * 1 items - 146,00 €

Product Information

  • Catalog #
    Ø
    Height
    Availability
    Price
  • Sieve cover
    Sieve cover
    510-1233
    315 mm
    - mm
    Log in for availability
    1 * 1 items - 152,00 €