Sigma-Aldrich® Bouin's solution
Bouin's solution, Glass bottle, 1 L
Catalog # HT10132-1L
Supplier: SIGMA ALDRICH MICROSCOPY
Jump to:
Product Details & Documents
Bouin's solution is an excellent fixative for preserving soft and delicate structures. It is prepared with saturated picric acid, formaldehyde and acetic acid.
- Acetic acid 5%
- Formaldehyde 9%
- Picric acid 0,9%
Used as a mordant in various trichrome procedures.
Documents
Merck The Color of Tissue Diagnostics
Product Literature
Specifications
Specifications
- Pack type:Glass bottle
- Pk:1 L
- Description:Bouin's solution



