Buckets, Round, HDPE
White, 10 L, 290 mm, 280 mm
Catalog # BURK2306-0010
Supplier: BURKLE
Jump to:
Product Details & Documents
PE, white.
- With contents scale, graduations 1000 ml
- With spout
- Handle made of metal
Laboratory bucket for transport, decanting and mixing. Safe emtying with wide spout.
Documents
BURK2306-0015_TDS_EN
Datasheet
Specifications
- Capacity:10 L
- Colour:White
- Height:280 mm
- Ø:290 mm



