Microtube racks
Microtube racks, loaded, non-coded, Translucent, 96, 0,65 ml, Round bottom
Catalog # RATI8200023
Supplier: RATIOLAB
Jump to:
Product Details & Documents
Racks, made of PP, translucent, for micro tubes, feature a highly practical system for processing small volumes and a stable robust system having a dust tight lid and also available as empty racks or equipped with coded or non-coded.
- Side edges labeled with a barcode
- Stackable to use with stacker instruments
- Sloping edge helps the positioning of the refill unit
- Temperature resistant to −80 °C
Specifications
- For tubes:0,65 ml
- Form:Round bottom
- No. of Holes:96
- Colour:Translucent
- Description:Microtube racks, loaded, non-coded
- Seq:02



