Order Entry
Export
Orders LinkContactUsLinkComponent
Microtube racks

Microtube racks

Microtube racks, loaded, non-coded, Translucent, 96, 1,2 ml, Round bottom
Catalog # RATI8200003
Supplier:   RATIOLAB
Microtube racks
Catalog # RATI8200003
Supplier:  RATIOLAB
Microtube racks
Microtube racks

Microtube racks, loaded, non-coded, Translucent, 96, 1,2 ml, Round bottom

Price
478,00 €
Log in for availability
1 * 4.800 items
Product Details & Documents

Racks, made of PP, translucent, for micro tubes, feature a highly practical system for processing small volumes and a stable robust system having a dust tight lid and also available as empty racks or equipped with coded or non-coded.

  • Side edges labeled with a barcode
  • Stackable to use with stacker instruments
  • Sloping edge helps the positioning of the refill unit
  • Temperature resistant to −80 °C
Specifications
  • For tubes:
    1,2 ml
  • Form:
    Round bottom
  • No. of Holes:
    96
  • Colour:
    Translucent
  • Description:
    Microtube racks, loaded, non-coded
  • Seq:
    04