Disposable cuvettes
Macro, 340 – 900 nm, 45 mm, 4 ml, 10 mm, PS
Supplier: RATIOLAB
Jump to:
Product Details & Documents
These cuvettes with reduced wall thickness result in increased heat transfer.
- Very low variation of extinction values
Packaging: In PS boxes with lid, 100 cuvettes per box.
Specifications
- Path length:10 mm
- Type:Macro
- Volume:4 ml
- Window material:PS
- Height:45 mm
- Range:340 – 900 nm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Stoppers for cuvettes, PP



