General purpose thermometers
+100 °C, 1,0 °C, Red spirit, 7,0 - 8,0 mm
Catalog # HECH43201016
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
General purpose thermometers with red filling.
Specifications
- Ø:7,0 - 8,0 mm
- Seq:02
- Division:1,0 °C
- Filling:Red spirit
- Range:+100 °C



