Order Entry
Export
Orders LinkContactUsLinkComponent
Cover glasses

Cover glasses

0,17 ±0,01 mm, 25 mm
Catalog # HECH92101401190
Cover glasses
Catalog # HECH92101401190
Cover glasses
Cover glasses

0,17 ±0,01 mm, 25 mm

Price
Inquire For Price
Log in for availability
1 * 1.000 items
Product Details & Documents

High spectral transmission, excellent flatness, optimum resistance to chemicals.

  • Free from colour distortion borosilicate glass D 263™ M
  • Excellent quality: Low levels of inclusions, striae, bubbles and streaks

Certifications: ISO 8255

Packaging: In tight-closing plastic boxes for protection against damp and climatic influences.

Specifications
  • Ø:
    25 mm
  • Seq:
    02
  • Thickness:
    0,17 ±0,01 mm