SPE cartridge, Sep-Pak®
Plus short cartridge, Cartridge, DNPH-Silica, 125 Å, 55 - 105 µm, 0,7 ml, 350 mg
Catalog # WATEWAT037500
Supplier: WATERS
Jump to:
Product Details & Documents
Specially designed for analysing formaldehyde, other aldehydes and ketones in air.
Specifications
- Column Format:Cartridge
- Particle Size:55 - 105 µm
- Pore size:125 Å
- Capacity:0,7 ml
- Description:Plus short cartridge
- Bed weight:350 mg
- Phase:DNPH-Silica



