Screw neck vials
Vials, total recovery, LCGC certified, 1,00 ml, 12×32 mm, Glass, Clear, Yes, Screw cap, Silicone/PTFE, bonded
Catalog # WATE186000384C
Supplier: WATERS
Jump to:
Product Details & Documents
Documents
Specifications
- Cap included:Yes
- Ø×H:12×32 mm
- Septum:Silicone/PTFE, bonded
- Capacity:1,00 ml
- Colour:Clear
- Description:Vials, total recovery, LCGC certified
- Material:Glass
- Seq:02
- Cap type:Screw cap



