Screw neck vials
Vials, LCGC certified, 2,00 ml, 12×32 mm, Glass, Clear, Yes, Screw cap, PTFE/silicone
WATEWAT270946C
: WATERS
- Cap included:Yes
- Ø×H:12×32 mm
- Septum:PTFE/silicone
- Capacity:2,00 ml
- Colour:Clear
- Description:Vials, LCGC certified
- Material:Glass
- Seq:12
- Cap type:Screw cap



