Heating tapes, HBST
Heating tape, length 10 m, 480 W
Catalog # HORS020706
Supplier: HORST
Jump to:
Product Details & Documents
The flexible heating tape consists of heat resistant PTFE insulation, an additional protective conductor and a robust coating made of glass textile fabric. It has heat conservation and antifreeze properties.
- Nominal temperature: 250 °C
- Nominal voltage: ~230 V
- Thickness×Breadth: 5×25 mm
Specifications
- Description:Heating tape, length 10 m, 480 W
- Seq:03



