Order Entry
Export
Orders LinkContactUsLinkComponent
Heating tapes, HBST

Heating tapes, HBST

Heating tape, length 5 m, 250 W
Catalog # HORS020705
Supplier:   HORST
Heating tapes, HBST
Catalog # HORS020705
Supplier:  HORST
Heating tapes, HBST

Heating tape, length 5 m, 250 W

Price
212,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The flexible heating tape consists of heat resistant PTFE insulation, an additional protective conductor and a robust coating made of glass textile fabric. It has heat conservation and antifreeze properties.

  • Nominal temperature: 250 °C
  • Nominal voltage: ~230 V
  • Thickness×Breadth: 5×25 mm
Specifications
  • Description:
    Heating tape, length 5 m, 250 W
  • Seq:
    02