Order Entry
Export
Orders LinkContactUsLinkComponent
Speci®-Ceps, Heated forceps

Speci®-Ceps, Heated forceps

Heated forceps, Blue, 4 mm
Catalog # 720-2753
Supplier:   VWR Collection
Speci®-Ceps, Heated forceps
Catalog # 720-2753
Supplier:  VWR Collection
Speci®-Ceps, Heated forceps
Speci®-Ceps, Heated forceps

Heated forceps, Blue, 4 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Speci®-Ceps are electrically-heated forceps designed for the preparation of histological or histopathological slides.

  • Continuous use, without adjustment, and without influencing the temperature of the medium or tissue
  • Eliminates the need to keep forceps at a usable temperature, enabling the operator to concentrate on orientation of the tissue
  • Results in a significant increase in productivity

To prevent the cold tips of normal forceps from solidifying the liquid wax medium, it is necessary to repeatedly remove the forceps from the work and heat them by external means - in a flame or embedding centre. Speci®-Ceps incorporate safe, low voltage, energy-controlled heating elements which constantly maintain the tips at an optimum temperature for manipulation of specimens in histological wax.

Length: 160 mm

Documents

Specifications
  • Ø:
    4 mm
  • Colour:
    Blue
  • Description:
    Heated forceps
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Power supply
    Power supply
    720-2755
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Control unit only
    Control unit only
    720-2754
    Log in for availability
    1 * 1 items