Mortars with pestles
330 ml, 80 mm, 59 mm, 125 mm, 135 mm
Catalog # 410-0107
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
Mortar and pestle made of stainless steel.
- Slip-resistant feet
Hand wash only.
Specifications
- Depth:59 mm
- Ø:135 mm
- Ø int.:125 mm
- Capacity:330 ml
- Height:80 mm



