Scoops, PharmaScoop®
1250 ml, 195 mm, 125 mm
Catalog # SAMPA316-1250
Supplier: Sampling Systems
Jump to:
Product Details & Documents
These fully welded, robust scoops are made from heavy gauge 316 stainless steel.
- Excellent corrosion resistance
- Heavy duty construction with satin finish
- Hygienic crevice free construction
- Radiused corners for easy cleaning
Please note: Length given in the table below is the body length (without handle).
Specifications
- Ø:125 mm
- Capacity:1250 ml
- Length:195 mm
- Seq:08



