Powder samplers
PTFE, 900 mm, 3, 25 mm, 20 ml
Catalog # SAMP1220A-900
Supplier: Sampling Systems
Product Details & Documents
Pocket samplers for discrete zone samples from powders and granules.
- Simple operation and robust design
- Stainless steel or PTFE inner rod
- Can be stripped and cleaned very quickly
Suitable for use in pharmacy applications.
Delivery information: Supplied with pointed tips as standard.
Specifications
- Ø:25 mm
- Volume:20 ml
- Length:900 mm
- Material:PTFE
- Seq:09
- No. of chambers:3
Complementary Products
Product Information
- Catalog #Brush head ØHandle materialBristle materialTotal lengthAvailabilityPrice
Accessories
Product Information
- Catalog #AvailabilityPrice
- Sealing sleeve with covers packets and 3 sleeves (Ø 25 mm)Sealing sleeve with covers packets and 3 sleeves (Ø 25 mm)SAMP8005A-01Log in for availability1 * 1 SET - 28,70 €
Product Information
- Catalog #AvailabilityPrice
- Sealing sleeve set (3 sleeves), HDPE (Ø 40 mm)Sealing sleeve set (3 sleeves), HDPE (Ø 40 mm)SAMP8005A-02Log in for availability1 * 1 SET - 49,60 €



