Specimen container, with lid
500 ml, 70 mm, 125 mm, Serigraphy
Catalog # LPIT190500
Supplier: LP ITALIANA
Jump to:
Product Details & Documents
Polystyrene disposable container for surgical or anatomical specimens with leak proof closure.
Documents
Specifications
- Ø top:125 mm
- Version:Serigraphy
- Capacity:500 ml
- Height:70 mm
- Seq:02



