Order Entry
Export
Orders LinkContactUsLinkComponent
Cell culture inserts, Nunc™

Cell culture inserts, Nunc™

Inserts pre-packed in 6-well multidishes, 23×34 mm, 4,1 cm², 1,75 ml
Catalog # 734-2235
Cell culture inserts, Nunc™
Catalog # 734-2235
Cell culture inserts, Nunc™
Cell culture inserts, Nunc™

Inserts pre-packed in 6-well multidishes, 23×34 mm, 4,1 cm², 1,75 ml

Price
272,00 €
Log in for availability
1 * 24 items
Product Details & Documents

For cultivation of most cell types, without matrix coating. Membranes are thermally welded to the polystyrene upper structure. Polycarbonate membranes in larger pore sizes are adaptable to many uses in cell culture including transport studies, toxicity tests, chemotaxis studies and electron microscopy. Membranes are transparent when wet and are suitable for phase contrast and Normanski Optic Systems.

  • Treated and quality controlled for cell culture
  • Excellent cell attachment and growth
  • Non toxic and resistant to most solvents
  • Low non specific binding

All Nunc™ Cell Culture Inserts: Recommended working volume (ml) = in addition to normal well working volume.

Specifications
  • Recommended working volume:
    1,75 ml
  • Description:
    Inserts pre-packed in 6-well multidishes, 23×34 mm
  • Seq:
    02
  • Culture area:
    4,1 cm²