Serological pipettes
10 ml, 0,1 ml, +, Orange, Individually
Supplier: RATIOLAB
Jump to:
Product Details & Documents
Disposable pipettes made from clear polystyrene (PS).
- Free from RNase, DNase, DNA and pyrogens
- Sterile, individually packed
- From one mould – hence more accurate and stable and with minimal residual wetting
- Permanent black embossed graduations
- Colour coded cotton wool plug for convenient identification
- Negative graduation for additional capacity
- 5, 10 and 25 ml pipettes with scales for dispensed and the residual volumes
Specifications
- Colour code:Orange
- Packed:Individually
- Sterile:+
- Capacity:10 ml
- Division:0,1 ml



